Perm Liner Truck, 12 bu, gray vinyl

  • Mfr # G12-GGW-PMA-3UNN
  • Zoro # G5436453
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G12-GGW-PMA-3UNN
Zoro #
G5436453
UPC #
843977673484
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Dia.
3"
Container Height
27-1/2 in
Overall LxWxH
36 in x 26 in x 34 in
Inside Width
26 in
Inside Height
27 1/2 in
Inside Length
36 in
Caster Wheel Dia.
3 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Gray
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Type
(4) Swivel
Volume Capacity
1/2 cu. yd.
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Includes
Wood Base
Frame Material
Steel
Caster Configuration
(4) Swivel
Optional Lid
9TZN4
Container Material - Hoppers and Cube Trucks
Vinyl
Bushel Capacity
12 bu
Load Capacity - Hoppers and Cube Trucks
600 lb.
Color - Hoppers and Cube Trucks
Gray
Cubic Foot Capacity
14.9 cu ft
Container Material
Vinyl
Liner Style
Permanent
Cubic Yard Capacity
0.92 cu yd
Item - Basket Trucks
Basket Truck
Number of Compartments
1
Mobility Option
Manual
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Quiet Performance Features
Polyurethane
Base Material
Wood
Liner Material
Vinyl
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Liner Color
Gray
Number of Drain Holes
0
Collapsible
No
Assembled/Unassembled
Assembled
Base Finish/Coating
Uncoated
Wire Color
Gray

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.