Basket Truck, Canvas, Wood

  • Mfr # G20-CCW-PMC-3UNN

  • Zoro # G012319012


product price:  $426.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-CCW-PMC-3UNN
Zoro #
G012319012
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/2 in
Inside Length
47 1/4 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
26.7 cu ft
Optional Lid
9TZN4
Mobility Option
Manual
Bushel Capacity
20 bu
Liner Style
Permanent
Number of Compartments
1
Truck Style
Standard
Caster Mounting Type
Plate
Number of Drain Holes
0
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Liner Color
Canvas
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
End Style
Closed
Liner Material
Canvas
Collapsible
No
Caster Core Material
Plastic
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner
Base Finish/Coating
Kiln Dried

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.