Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Steel

  • Mfr # G25-GGG-PWA-4ULT
  • Zoro # G612319207

product price: 
$
432.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Color
Gray
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G25-GGG-PWA-4ULT
Zoro #
G612319207
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Optional Lid
Cover included
Bushel Capacity
8 bu
Cubic Foot Capacity
9.2 cu ft
Number of Compartments
1
Liner Style
Permanent
Cubic Yard Capacity
9.2 cu ft
Caster Core Material
Plastic
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
Base Material
Steel
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Brake Type
(2) Locking Casters
Collapsible
No
Liner Color
Gray
Caster Wheel Type
Standard
Base Finish/Coating
Powder-Coated
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Wire Color
Gray

Dimensions

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Caster Mounting Height
5 1/16 in
Inside Height
29 3/4 in
Inside Length
24 1/4 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/4 in
Inside Width
21 1/4 in
Wire Rope Length
25 in
Length
25 in

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.