Basket Truck, Vinyl, Wire

  • Mfr # G06-KKW-PWA-3UNT

  • Zoro # G512318973


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-KKW-PWA-3UNT
Zoro #
G512318973
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Length
29 1/4 in
Inside Height
20 1/2 in
Inside Width
19 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Yard Capacity
7.1 cu ft
Bushel Capacity
6 bu
Optional Lid
10F471
Liner Style
Permanent
Number of Compartments
1
Cubic Foot Capacity
7.1 cu ft
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Base Material
Wire
Caster Core Material
Plastic
Collapsible
No
Number of Drain Holes
0
Caster Brake Type
No Brake Included
End Style
Closed
Liner Color
Black
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster Frame Material
Steel
Truck Style
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.