Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Truck, Vinyl, Wire

  • Mfr # G08-EEW-PWC-3UNT

  • Zoro # G212319287


product price: $384.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-EEW-PWC-3UNT
Zoro #
G212319287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Length
33 1/4 in
Inside Height
23 3/8 in
Inside Width
21 1/4 in
Caster Wheel Dia.
3 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Optional Lid
824JN23
Liner Style
Permanent
Cubic Yard Capacity
10 cu ft
Cubic Foot Capacity
10 cu ft
Number of Compartments
1
Mobility Option
Manual
Liner Color
Green
Caster Mounting Type
Plate
Caster Wheel Type
Standard
End Style
Closed
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Truck Style
Standard
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Corner
Base Material
Wire
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Caster Frame Material
Steel
Caster Core Material
Plastic

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.