Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wire

  • Mfr # G08-RRW-PWA-3UNT
  • Zoro # G112319240

product price: 
$
384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Red
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G08-RRW-PWA-3UNT
Zoro #
G112319240
UPC #
-
Country of Origin
United States
Color
Red
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Cubic Foot Capacity
10 cu ft
Optional Lid
824JN23
Number of Compartments
1
Mobility Option
Manual
Cubic Yard Capacity
10 cu ft
Liner Style
Permanent
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Caster Frame Material
Steel
End Style
Closed
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Base Material
Wire
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Color
Red
Assembled/Unassembled
Assembled
Collapsible
No
Caster Wheel Type
Standard
Truck Style
Standard
Base Finish/Coating
Powder-Coated
Caster/Wheel Configuration
(4) Swivel
Wire Color
Red

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Width
21 1/4 in
Inside Length
33 1/4 in
Inside Height
23 3/8 in
Wire Rope Length
34 in
Length
34 in

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.