Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Blue

  • Mfr # 412SOBC/BL
  • Zoro # G4327088

product price: 
$
479.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
412SOBC/BL
Zoro #
G4327088
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Blue
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Frame Material - Hoppers and Cube Trucks
Steel
Caster Configuration
(4) Swivel
Cubic Foot Capacity
15 cu ft
Volume Capacity
1/2 cu. yd.
Optional Lid
Mfr Model No. 4606HL
Liner Style
Permanent
Item - Basket Trucks
Basket Truck
Load Capacity - Hoppers and Cube Trucks
400 lb.
Container Material
Flame Retardant Vinyl
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Color - Hoppers and Cube Trucks
Blue
Bushel Capacity
12
Cubic Yard Capacity
0.28 cu yd
Caster Material
Polyurethane
Includes
Non-Marking Bumper
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Frame Material
Steel
Features
Corrosion Resistant
Number of Compartments
1
Mobility Option
Forklift-Capable, Manual
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Sealed Bearings
End Style
Closed
Base Finish/Coating
Powder-Coated
Liner Color
Blue
Caster Wheel Type
Standard
Base Material
Steel
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
Yes
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Caster Core Material
Plastic
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Includes Frame Bumpers
With Frame Bumpers
Collapsible
No
Assembled/Unassembled
Assembled
Wire Color
Blue

Dimensions

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Wheel Diameter
5 in
Caster Dia.
4"
Inside Width
28 in
Caster Wheel Dia.
5 in
Inside Height
29 in
Caster Wheel Width
1 in
Caster Mounting Height
6 1/8 in
Inside Length
38 in
Overall LxWxH
39 1/2 in x 28 in x 36 1/2 in
Caster Width
1 in
Wire Rope Length
39 1/2 in
Length
39 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.28 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 in, Inside Width 28 in, Inside Height 29 in, Overall Length 39 1/2 in, Overall Width 29 1/2 in, Overall Height 36 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.