Basket Truck, Vinyl, Wire

  • Mfr # G08-WWW-PWA-3UNT

  • Zoro # G112319295


product price:  $384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-WWW-PWA-3UNT
Zoro #
G112319295
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Inside Width
21 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Height
23 3/8 in
Inside Length
33 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
10 cu ft
Bushel Capacity
8 bu
Cubic Foot Capacity
10 cu ft
Liner Style
Permanent
Optional Lid
824JN23
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Base Material
Wire
Assembled/Unassembled
Assembled
Liner Color
White
Collapsible
No
Number of Drain Holes
0
End Style
Closed
Quiet Performance Features
Polyurethane
Truck Style
Standard
Base Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Caster Frame Material
Steel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.