Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G06-MMW-PMA-3UNN
  • Zoro # G312319255

product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Maroon
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G06-MMW-PMA-3UNN
Zoro #
G312319255
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Mounting Height
4 1/8 in
Inside Height
20 1/2 in
Inside Width
19 1/4 in
Caster Wheel Width
1 1/4 in
Inside Length
29 1/4 in
Caster Wheel Dia.
3 in
Wire Rope Length
30 in
Length
30 in

Details

Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
6 bu
Liner Style
Permanent
Cubic Yard Capacity
7.1 cu ft
Optional Lid
10F471
Cubic Foot Capacity
7.1 cu ft
Number of Compartments
1
Mobility Option
Manual
Collapsible
No
Base Finish/Coating
Kiln-Dried
Liner Color
Maroon
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Caster Core Material
Plastic
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Truck Style
Standard
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Number of Drain Holes
0
Wire Color
Maroon

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.