Basket Truck, Vinyl, Wire

  • Mfr # G08-YYW-PWA-3UNT

  • Zoro # G012319227


product price:  $384.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-YYW-PWA-3UNT
Zoro #
G012319227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Inside Width
21 1/4 in
Caster Wheel Width
1 23/100 in
Inside Height
23 3/8 in
Caster Wheel Dia.
3 in
Inside Length
33 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
10 cu ft
Number of Compartments
1
Bushel Capacity
8 bu
Liner Style
Permanent
Mobility Option
Manual
Optional Lid
824JN23
Cubic Yard Capacity
10 cu ft
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Mounting Type
Plate
End Style
Closed
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Color
Yellow
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Truck Style
Standard
Base Finish/Coating
Powder Coated
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Collapsible
No
Base Material
Wire

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.