Basket Truck, Vinyl, Wire

  • Mfr # G10-BBW-PWC-3UNT

  • Zoro # G012319104


product price:  $407.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-BBW-PWC-3UNT
Zoro #
G012319104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Inside Height
25 1/4 in
Inside Length
35 1/4 in
Caster Wheel Width
1 23/100 in
Inside Width
23 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Cubic Yard Capacity
12.5 cu ft
Optional Lid
10F472
Mobility Option
Manual
Number of Compartments
1
Bushel Capacity
10 bu
Cubic Foot Capacity
12.5 cu ft
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Liner Color
Blue
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Base Material
Wire
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Assembled
Collapsible
No
Caster Frame Material
Steel
Liner Material
Vinyl
Truck Style
Standard
End Style
Closed

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.