Basket Truck, Vinyl, Wire

  • Mfr # G10-GGW-PWA-3UNT

  • Zoro # G512319130


product price:  $407.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
Gray
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-GGW-PWA-3UNT
Zoro #
G512319130
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Inside Width
23 1/4 in
Caster Wheel Width
1 23/100 in
Inside Height
25 1/4 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Bushel Capacity
10 bu
Cubic Yard Capacity
12.5 cu ft
Number of Compartments
1
Optional Lid
10F472
Cubic Foot Capacity
12.5 cu ft
Liner Style
Permanent
Liner Color
Gray
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Base Material
Wire
Caster Mounting Type
Plate
Number of Drain Holes
0

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.