Basket Truck, Vinyl, Wire

  • Mfr # G10-WWW-PWA-3UNT

  • Zoro # G712319169


product price:  $407.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-WWW-PWA-3UNT
Zoro #
G712319169
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Inside Height
25 1/4 in
Inside Width
23 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Length
35 1/4 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F472
Cubic Yard Capacity
12.5 cu ft
Bushel Capacity
10 bu
Mobility Option
Manual
Cubic Foot Capacity
12.5 cu ft
Number of Compartments
1
Liner Style
Permanent
Base Material
Wire
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Core Material
Plastic
End Style
Closed
Caster/Wheel Mounting Location
Corner
Collapsible
No
Base Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Truck Style
Standard
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Liner Color
White
Liner Material
Vinyl

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.