Shop METRO

Medical Exchange Cart, Steel, 750 lb Load Capacity, 5 Shelves, 62 in L, 26 in W, 68 in H

  • Mfr # ECM56XD
  • Zoro # G3481856

product price: 
$
2,171.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 in
Overall Length
62 in
Overall Width
26 in
Material
Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECM56XD
Zoro #
G3481856
UPC #
-
Country of Origin
Multiple
Material
Steel
Color
Silver
Load Capacity
750 lb
Item
Medical Exchange Cart
Handle Type
No Handle
Adjustable Increments
1 in
Number of Shelves
5
Caster Type
(4) Swivel
Finish
Chrome
Caster Material
Thermoplastic Elastomer
Includes
(2) Super Slides, (6) Shelf Dividers, (4) 6 in Tote Boxes
Number of Drawers
0
Assembled/Unassembled
Unassembled
Number of Dividers
6
Caster Brake Type
Face Contact Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Shelf Capacity
150 lb
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Mounting Type
Stem
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shelf Adjustability
Adjustable
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Overall Height
68 in
Overall Length
62 in
Overall Width
26 in
Shelf Width
24 in
Caster Dia.
5"
Shelf Length
60 in
Caster Width
1-1/4 in
Caster Wheel Dia.
5 in
Shelf LxWxH
60"x24"
Overall LxWxH
62 inx26 inx68 in
Shelf LxW
60 inx24 in
Wire Rope Length
62 in
Length
62 in

Description

Medical Exchange Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 750 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Number of Drawers 0, Number of Shelves 5, Shelf Length 60 in, Shelf Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.