Basket Truck, Vinyl, Wire

  • Mfr # G12-EEW-PWC-3UNT

  • Zoro # G012318978


product price: $417.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-EEW-PWC-3UNT
Zoro #
G012318978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Height
28 in
Caster Mounting Height
4 13/100 in
Inside Width
23 1/4 in
Inside Length
35 1/4 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
12 bu
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Liner Style
Permanent
Optional Lid
10F473
Cubic Foot Capacity
14.9 cu ft
Number of Compartments
1
Caster Core Material
Plastic
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Liner Color
Green
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Base Material
Wire
Caster Wheel Type
Standard
Truck Style
Standard
Base Finish/Coating
Powder Coated
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
End Style
Closed
Number of Drain Holes
0

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.