Basket Truck, Vinyl, Wire

  • Mfr # G12-OOW-PWA-3UNT

  • Zoro # G412318943


product price:  $417.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-OOW-PWA-3UNT
Zoro #
G412318943
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Inside Width
23 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
28 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
12 bu
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Number of Compartments
1
Liner Style
Permanent
Optional Lid
10F473
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Liner Color
Orange
End Style
Closed
Liner Material
Vinyl
Base Finish/Coating
Powder Coated
Caster Frame Material
Steel
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Assembled
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Collapsible
No
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Base Material
Wire
Caster Core Material
Plastic

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.