Basket Truck, Vinyl, Wire

  • Mfr # G14-BBW-PWC-3UNT

  • Zoro # G012318909


product price: $419.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-BBW-PWC-3UNT
Zoro #
G012318909
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Inside Width
27 1/4 in
Inside Height
28 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JN4
Cubic Yard Capacity
17.8 cu ft
Cubic Foot Capacity
17.8 cu ft
Mobility Option
Manual
Liner Style
Permanent
Bushel Capacity
14 bu
Number of Compartments
1
Caster Wheel/Tread Material
Polyurethane
Base Material
Wire
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Finish/Coating
Powder Coated
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Number of Drain Holes
0
Liner Material
Vinyl
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Collapsible
No
Quiet Performance Features
Polyurethane
End Style
Closed
Caster/Wheel Mounting Location
Corner
Liner Color
Blue

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.