Basket Truck, Vinyl, Wire

  • Mfr # G14-OOW-PWA-3UNT

  • Zoro # G912318900


product price:  $419.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-OOW-PWA-3UNT
Zoro #
G912318900
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in
Inside Height
28 in
Caster Wheel Dia.
3 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
17.8 cu ft
Optional Lid
824JN4
Bushel Capacity
14 bu
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
17.8 cu ft
Liner Style
Permanent
Caster Mounting Type
Plate
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Liner Color
Orange
Base Material
Wire
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Truck Style
Standard
Quiet Performance Features
Polyurethane
End Style
Closed
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.