Basket Truck, Vinyl, Wire

  • Mfr # G18-RRW-PWA-3UNT

  • Zoro # G512319017


product price:  $429.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-RRW-PWA-3UNT
Zoro #
G512319017
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Inside Height
30 3/8 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Length
41 1/4 in
Inside Width
29 1/4 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
18 bu
Number of Compartments
1
Cubic Foot Capacity
21.9 cu ft
Cubic Yard Capacity
21.9 cu ft
Optional Lid
824JK6
Mobility Option
Manual
Liner Style
Permanent
Truck Style
Standard
Liner Material
Vinyl
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Collapsible
No
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Base Material
Wire
Caster/Wheel Mounting Location
Corner
Liner Color
Red
Caster Wheel Type
Standard

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.