Poly Cube Truck, Blue, Polyethylene, Steel, 44.5 in L, 32.25 in W, 37.75 in H
- Mfr # 4618B
- Zoro # G008330328
product price:Â
$
516.99
/ea
Key Features
Overall Height
37.75 in
Overall Length
44.5 in
Overall Width
32.25 in
Material
Polyethylene, Steel
Load Capacity
575 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4618B
- Zoro #
- G008330328
- UPC #
- 843397101048
- Country of Origin
- United States
- Material
- Polyethylene, Steel
- Color
- Blue
- Load Capacity
- 575 lbs
- Item
- Poly Cube Truck
- Volume Capacity
- 18 Bushel
Dimensions
- Overall Height
- 37.75 in
- Overall Length
- 44.5 in
- Overall Width
- 32.25 in
- Material Thickness
- .225" wall thickness
Description
Commercial grade 18 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with patented 5 in Clean Wheel System casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 575 lbs. Total caster rating: 800 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.