Basket Truck, Vinyl, Wire

  • Mfr # G20-GGW-PWA-3UNT

  • Zoro # G812319069


product price:  $452.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Gray
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-GGW-PWA-3UNT
Zoro #
G812319069
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Inside Height
30 1/4 in
Inside Length
47 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
26.7 cu ft
Bushel Capacity
20 bu
Optional Lid
9TZN4
Mobility Option
Manual
Cubic Foot Capacity
26.7 cu ft
Number of Compartments
1
Liner Style
Permanent
Liner Color
Gray
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
End Style
Closed
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Base Material
Wire
Caster Core Material
Plastic
Caster Wheel Type
Standard
Base Finish/Coating
Powder Coated
Number of Drain Holes
0
Collapsible
No
Caster Frame Material
Steel
Liner Material
Vinyl
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.