Basket Truck, Vinyl, Wire

  • Mfr # G20-NNW-PWC-3UNT
  • Zoro # G012319043
product price: 
$
452.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Brown
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G20-NNW-PWC-3UNT
Zoro #
G012319043
UPC #
-
Country of Origin
United States
Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
20 bu
Optional Lid
9TZN4
Cubic Yard Capacity
26.7 cu ft
Cubic Foot Capacity
26.7 cu ft
Liner Style
Permanent
Mobility Option
Manual
Number of Compartments
1
Number of Drain Holes
0
End Style
Closed
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Liner Material
Vinyl
Liner Color
Brown
Caster Core Material
Plastic
Base Finish/Coating
Powder-Coated
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Quiet Performance Features
Polyurethane
Base Material
Wire
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Caster Wheel Type
Standard
Wire Color
Brown

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Inside Length
47 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Height
30 1/4 in
Inside Width
31 1/4 in
Wire Rope Length
48 in
Length
48 in

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews