Basket Truck, Vinyl, Wire

  • Mfr # G20-VVW-PWA-3UNT

  • Zoro # G312319002


product price: $452.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-VVW-PWA-3UNT
Zoro #
G312319002
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Inside Height
30 1/4 in
Inside Length
47 1/4 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
26.7 cu ft
Number of Compartments
1
Mobility Option
Manual
Cubic Yard Capacity
26.7 cu ft
Liner Style
Permanent
Optional Lid
9TZN4
Bushel Capacity
20 bu
Base Finish/Coating
Powder Coated
Collapsible
No
Base Material
Wire
Truck Style
Standard
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
End Style
Closed
Number of Drain Holes
0
Caster Frame Material
Steel
Liner Material
Vinyl
Liner Color
Navy Blue
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.