Basket Truck, Vinyl, Wood

  • Mfr # G04-EEX-RVA-3UNN

  • Zoro # G312319309


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G04-EEX-RVA-3UNN
Zoro #
G312319309
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Inside Height
18 1/4 in
Inside Length
25 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Width
17 1/4 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Liner Style
Removable
Mobility Option
Manual
Cubic Yard Capacity
4.9 cu ft
Bushel Capacity
4 bu
Cubic Foot Capacity
4.9 cu ft
Base Finish/Coating
Uncoated
Number of Drain Holes
0
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Liner Color
Green
Base Material
Wood
Caster Frame Material
Steel
Liner Material
Vinyl
Caster Mounting Type
Plate
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Collapsible
No
End Style
Closed

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.