Basket Truck, Vinyl, Wood

  • Mfr # G04-GGW-PMA-3UNN

  • Zoro # G212319300


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G04-GGW-PMA-3UNN
Zoro #
G212319300
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Inside Height
18 3/8 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Length
25 1/4 in
Inside Width
17 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
4 bu
Mobility Option
Manual
Cubic Yard Capacity
4.9 cu ft
Cubic Foot Capacity
4.9 cu ft
Liner Style
Permanent
Number of Compartments
1
Truck Style
Standard
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Caster/Wheel Mounting Location
Corner
Collapsible
No
Caster Core Material
Plastic
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
Base Material
Wood
Liner Color
Gray
Assembled/Unassembled
Assembled
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.