12 BU Permanent Truck Yellow Vinyl w/Grey Vinyl - 5in Casters 2 Swivel 2 Rigid

  • Mfr # 9312VYLWVGRYW5
  • Zoro # G414125631
product price: 
$
374.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
37.5 in
Overall Width
27.5 in
Material
Vinyl
Color
Yellow
Load Capacity
1200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9312VYLWVGRYW5
Zoro #
G414125631
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.5 in
Overall Width
27.5 in
Caster Dia.
5"
Depth
27.5 in

Details

Material
Vinyl
Color
Yellow
Load Capacity
1200 lb
Handle Type
Riveted
Assembled
Yes
Caster Type
2S/SR
Bushel Capacity
12 BU
Liner Style
Permanent
Caster Material
Polyurethane
Frame Material
Steele

Description

Our 12 BU Yellow Vinyl Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 5in casters in a 2 swivel, two rigid, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 5in caster is graded for 300 lbs, giving this truck a weight capacity of 1200 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
  • • Handles at both ends are riveted around the steel rim to provide maximum strength

Ratings & reviews