Basket Truck, Vinyl, Wood

  • Mfr # G04-WWX-RVA-3UNN
  • Zoro # G512319277
product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
White
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G04-WWX-RVA-3UNN
Zoro #
G512319277
UPC #
-
Country of Origin
United States
Color
White
Load Capacity
600 lb
Item
Basket Truck
Bushel Capacity
4 bu
Cubic Foot Capacity
4.9 cu ft
Liner Style
Removable
Cubic Yard Capacity
4.9 cu ft
Mobility Option
Manual
Number of Compartments
1
Liner Color
White
Caster Brake Type
No Brake Included
Assembled/Unassembled
Unassembled
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Truck Style
Standard
Base Material
Wood
Caster Core Material
Plastic
End Style
Closed
Base Finish/Coating
Uncoated
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Collapsible
No
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Wire Color
White

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Inside Length
25 1/4 in
Caster Wheel Dia.
3 in
Inside Height
18 1/4 in
Inside Width
17 1/4 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 1/8 in
Wire Rope Length
26 in
Length
26 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.