Basket Truck, Vinyl, Wood

  • Mfr # G06-KKW-PMC-3UNN

  • Zoro # G112319219


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-KKW-PMC-3UNN
Zoro #
G112319219
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Inside Length
29 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Width
19 1/4 in
Inside Height
20 1/2 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
7.1 cu ft
Liner Style
Permanent
Cubic Foot Capacity
7.1 cu ft
Mobility Option
Manual
Bushel Capacity
6 bu
Optional Lid
10F471
Number of Compartments
1
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Liner Color
Black
Base Finish/Coating
Kiln Dried
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Truck Style
Standard
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Liner Material
Vinyl
Caster Frame Material
Steel
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
End Style
Closed
Base Material
Wood
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.