Basket Truck, Vinyl, Wood

  • Mfr # G06-VVW-PMA-3UNN
  • Zoro # G112319271
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G06-VVW-PMA-3UNN
Zoro #
G112319271
UPC #
-
Country of Origin
United States
Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F471
Liner Style
Permanent
Cubic Yard Capacity
7.1 cu ft
Cubic Foot Capacity
7.1 cu ft
Bushel Capacity
6 bu
Mobility Option
Manual
Number of Compartments
1
Caster Mounting Type
Plate
Caster Frame Material
Steel
End Style
Closed
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln-Dried
Base Material
Wood
Caster Wheel Type
Standard
Caster Core Material
Plastic
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Liner Color
Navy Blue
Collapsible
No
Wire Color
Navy Blue

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Dia.
3 in
Inside Height
20 1/2 in
Inside Width
19 1/4 in
Caster Mounting Height
4 1/8 in
Inside Length
29 1/4 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
30 in
Length
30 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews