Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 8 Bushel, Navy

  • Mfr # 408SOBC/NVY
  • Zoro # G3775480

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Material
Steel/Vinyl
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
408SOBC/NVY
Zoro #
G3775480
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Navy
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
3 in Casters
Handle Type
Soft Loop
Caster Configuration
(4) Swivel
Cubic Foot Capacity
10 cu ft
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Cubic Yard Capacity
0.37 cu yd
Optional Lid
4608HL
Load Capacity - Hoppers and Cube Trucks
600 lb.
Item - Basket Trucks
Basket Truck
Liner Style
Permanent
Bushel Capacity
8
Color - Hoppers and Cube Trucks
Navy
Includes
Non-Marking Bumper
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Caster Type
Non-Marking
Number of Compartments
1
Frame Material
Steel
Features
Corrosion Resistant
Mobility Option
Forklift-Capable, Manual
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Quiet Performance Features
Sealed Bearings
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Includes Frame Bumpers
With Frame Bumpers
Number of Drain Holes
0
End Style
Closed
Caster Brake Type
No Brake Included
Collapsible
No
Base Material
Steel
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
Yes
Caster Frame Material
Steel
Base Finish/Coating
Powder-Coated
Liner Color
Navy Blue
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Assembled/Unassembled
Assembled
Wire Color
Navy Blue

Dimensions

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Wheel Diameter
3 in
Container Height
27-1/2 in
Caster Dia.
3"
Inside Length
35 in
Inside Width
23 1/2 in
Inside Height
24 in
Caster Mounting Height
6 1/8 in
Overall LxWxH
36 1/2 in x 25 in x 30 1/2 in
Caster Wheel Width
1 in
Caster Wheel Dia.
3 in
Caster Width
1 in
Wire Rope Length
36 1/2 in
Length
36 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Navy Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 35 in, Inside Width 23 1/2 in, Inside Height 24 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 30 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.