Basket Truck, Vinyl, Wood

  • Mfr # G08-OOW-PMA-3UNN

  • Zoro # G412319353


product price:  $305.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G08-OOW-PMA-3UNN
Zoro #
G412319353
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Length
33 1/4 in
Inside Height
23 in
Inside Width
21 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Yard Capacity
10 cu ft
Optional Lid
824JN16
Bushel Capacity
8 bu
Liner Style
Permanent
Mobility Option
Manual
Cubic Foot Capacity
10 cu ft
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Core Material
Plastic
End Style
Closed
Caster Mounting Type
Plate
Base Material
Wood
Liner Color
Orange
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Kiln Dried
Liner Material
Vinyl
Caster Wheel Type
Standard
Collapsible
No
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.