Basket Truck, Vinyl, Wood

  • Mfr # G08-OOW-PMC-3UNN

  • Zoro # G512319338


product price:  $305.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-OOW-PMC-3UNN
Zoro #
G512319338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
23 in
Inside Width
21 1/4 in
Inside Length
33 1/4 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Mobility Option
Manual
Optional Lid
824JN15
Cubic Foot Capacity
10 cu ft
Number of Compartments
1
Liner Style
Permanent
Cubic Yard Capacity
10 cu ft
Collapsible
No
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Truck Style
Standard
Liner Color
Orange
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
End Style
Closed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Drain Holes
0
Base Material
Wood
Liner Material
Vinyl
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.