Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G08-RRW-PMA-3UNN
  • Zoro # G512319383

product price: 
$
305.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Red
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G08-RRW-PMA-3UNN
Zoro #
G512319383
UPC #
-
Country of Origin
United States
Color
Red
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Number of Compartments
1
Mobility Option
Manual
Cubic Yard Capacity
10 cu ft
Optional Lid
824JN20
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8 bu
Caster Mounting Type
Plate
Liner Color
Red
Assembled/Unassembled
Assembled
Base Material
Wood
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Base Finish/Coating
Kiln-Dried
Caster Core Material
Plastic
Collapsible
No
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Wire Color
Red

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Height
23 in
Inside Length
33 1/4 in
Inside Width
21 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
34 in
Length
34 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.