Basket Truck, Vinyl, Wood

  • Mfr # G08-VVW-PMC-3UNN

  • Zoro # G412319384


product price:  $305.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-VVW-PMC-3UNN
Zoro #
G412319384
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Width
1 23/100 in
Inside Width
21 1/4 in
Caster Wheel Dia.
3 in
Inside Length
33 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
23 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
10 cu ft
Liner Style
Permanent
Number of Compartments
1
Bushel Capacity
8 bu
Mobility Option
Manual
Optional Lid
824JN12
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Liner Material
Vinyl
Liner Color
Navy Blue
End Style
Closed
Collapsible
No
Truck Style
Standard
Base Material
Wood
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.