Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G20-OOW-PMA-3UNN
  • Zoro # G312318999

product price: 
$
410.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Orange
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G20-OOW-PMA-3UNN
Zoro #
G312318999
UPC #
-
Country of Origin
United States
Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
26.7 cu ft
Number of Compartments
1
Bushel Capacity
20 bu
Liner Style
Permanent
Optional Lid
9TZN4
Cubic Yard Capacity
26.7 cu ft
Truck Style
Standard
Base Finish/Coating
Kiln-Dried
Liner Color
Orange
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Mounting Type
Plate
Base Material
Wood
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Caster Wheel Type
Standard
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Collapsible
No
Wire Color
Orange

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Mounting Height
4 1/8 in
Caster Wheel Width
1 1/4 in
Inside Height
30 1/2 in
Inside Length
47 1/4 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Wire Rope Length
48 in
Length
48 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.