Basket Truck, Vinyl, Wood

  • Mfr # G08-YYW-PMC-3UNN

  • Zoro # G212319348


product price:  $305.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-YYW-PMC-3UNN
Zoro #
G212319348
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Length
33 1/4 in
Inside Width
21 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Height
23 in
Caster Wheel Width
1 23/100 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
10 cu ft
Mobility Option
Manual
Cubic Yard Capacity
10 cu ft
Number of Compartments
1
Bushel Capacity
8 bu
Liner Style
Permanent
Optional Lid
824JN23
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Truck Style
Standard
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
End Style
Closed
Assembled/Unassembled
Assembled
Liner Color
Yellow
Caster Mounting Type
Plate
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
Collapsible
No
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.