Basket Truck, Vinyl, Wood

  • Mfr # G10-BBX-RVA-3UNN

  • Zoro # G812318918


product price:  $374.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-BBX-RVA-3UNN
Zoro #
G812318918
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Inside Width
23 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
25 3/8 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Liner Style
Removable
Cubic Yard Capacity
12.5 cu ft
Mobility Option
Manual
Cubic Foot Capacity
12.5 cu ft
Number of Compartments
1
Bushel Capacity
10 bu
Base Material
Wood
Caster Mounting Type
Plate
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Truck Style
Standard
End Style
Closed
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Unassembled
Collapsible
No
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Base Finish/Coating
Uncoated
Liner Color
Blue
Caster Brake Type
No Brake Included
Liner Material
Vinyl

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.