Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G10-GGW-PMA-3UNN
  • Zoro # G612319009

product price: 
$
324.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G10-GGW-PMA-3UNN
Zoro #
G612319009
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Inside Width
23 1/4 in
Inside Length
35 1/4 in
Caster Mounting Height
4 1/8 in
Inside Height
24 5/8 in
Wire Rope Length
36 in
Length
36 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
12.5 cu ft
Liner Style
Permanent
Optional Lid
10F472
Number of Compartments
1
Bushel Capacity
10 bu
Cubic Yard Capacity
12.5 cu ft
Caster Mounting Type
Plate
End Style
Closed
Number of Drain Holes
0
Liner Material
Vinyl
Collapsible
No
Liner Color
Gray
Assembled/Unassembled
Assembled
Base Finish/Coating
Kiln-Dried
Caster Frame Material
Steel
Base Material
Wood
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Wire Color
Gray

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.