Basket Truck, Vinyl, Wood

  • Mfr # G10-WWW-PMA-3UNN

  • Zoro # G012319142


product price:  $292.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-WWW-PMA-3UNN
Zoro #
G012319142
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Mounting Height
4 13/100 in
Inside Width
23 1/4 in
Inside Length
35 1/4 in
Inside Height
24 5/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
10 bu
Optional Lid
10F472
Liner Style
Permanent
Cubic Foot Capacity
12.5 cu ft
Cubic Yard Capacity
12.5 cu ft
Mobility Option
Manual
Number of Compartments
1
Number of Drain Holes
0
Caster Wheel Type
Standard
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Liner Color
White
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Base Material
Wood
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.