Basket Truck, Vinyl, Wood

  • Mfr # G10-WWX-RVA-3UNN
  • Zoro # G812318925
product price: 
$
374.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
White
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-WWX-RVA-3UNN
Zoro #
G812318925
UPC #
-
Country of Origin
United States
Color
White
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Number of Compartments
1
Liner Style
Removable
Cubic Yard Capacity
12.5 cu ft
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10 bu
Assembled/Unassembled
Unassembled
Collapsible
No
Base Finish/Coating
Uncoated
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Base Material
Wood
End Style
Closed
Caster/Wheel Mounting Location
Standard
Liner Color
White
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Caster Wheel Type
Standard
Caster Frame Material
Steel
Number of Drain Holes
0
Liner Material
Vinyl
Wire Color
White

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Inside Height
25 3/8 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Inside Width
23 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews