Basket Truck, Vinyl, Wood

  • Mfr # G12-BBW-PMD-3UNN

  • Zoro # G212319102


product price:  $324.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-BBW-PMD-3UNN
Zoro #
G212319102
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Mounting Height
4 13/100 in
Inside Width
25 1/4 in
Inside Height
27 3/4 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Optional Lid
10F473
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Bushel Capacity
12 bu
Number of Compartments
1
Liner Style
Permanent
Caster Mounting Type
Plate
Base Finish/Coating
Kiln Dried
Base Material
Wood
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Collapsible
No
Liner Color
Blue
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Diamond
Number of Drain Holes
0
Truck Style
Standard
End Style
Closed

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.