Basket Truck, Vinyl, Wood

  • Mfr # G12-EEW-PMC-3UNN

  • Zoro # G312319125


product price:  $324.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-EEW-PMC-3UNN
Zoro #
G312319125
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 23/100 in
Inside Length
35 1/4 in
Inside Height
27 3/4 in
Inside Width
25 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Bushel Capacity
12 bu
Cubic Yard Capacity
14.9 cu ft
Liner Style
Permanent
Cubic Foot Capacity
14.9 cu ft
Mobility Option
Manual
Optional Lid
10F473
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Base Material
Wood
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
End Style
Closed
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Assembled/Unassembled
Assembled
Base Finish/Coating
Kiln Dried
Liner Material
Vinyl
Number of Drain Holes
0
Liner Color
Green

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.