Basket Truck, Vinyl, Wood

  • Mfr # G12-YYW-PMC-3UNN

  • Zoro # G512319178


product price:  $324.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-YYW-PMC-3UNN
Zoro #
G512319178
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 23/100 in
Inside Length
35 1/4 in
Caster Mounting Height
4 13/100 in
Inside Width
25 1/4 in
Inside Height
27 3/4 in
Caster Wheel Dia.
3 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Liner Style
Permanent
Bushel Capacity
12 bu
Cubic Foot Capacity
14.9 cu ft
Optional Lid
10F473
Number of Compartments
1
Cubic Yard Capacity
14.9 cu ft
Collapsible
No
Number of Drain Holes
0
Base Material
Wood
Caster Mounting Type
Plate
Liner Material
Vinyl
Liner Color
Yellow
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Truck Style
Standard
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.