Basket Truck, Vinyl, Wood

  • Mfr # G12-YYX-RVA-3UNN

  • Zoro # G612318996


product price:  $392.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G12-YYX-RVA-3UNN
Zoro #
G612318996
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 23/100 in
Inside Length
35 1/4 in
Inside Height
27 7/8 in
Inside Width
25 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Bushel Capacity
12 bu
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Number of Compartments
1
Liner Style
Removable
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Caster Core Material
Plastic
Truck Style
Standard
Liner Color
Yellow
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Collapsible
No
Assembled/Unassembled
Unassembled
Base Finish/Coating
Uncoated
Caster Wheel Type
Standard
End Style
Closed
Caster Frame Material
Steel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.