Cube Truck Spring Lift Kit, Red
- Mfr # G12-RRX-PSN
- Zoro # G612320647
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31 1/2 in
Overall Width
21 in
Material
Vinyl-Covered Platform with Powder-Coated Attachment Clips
Color
Red
Load Capacity
150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G12-RRX-PSN
- Zoro #
- G612320647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 31 1/2 in
- Overall Width
- 21 in
- For Bushel Size
- 12 bu
- Wire Rope Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Material
- Vinyl-Covered Platform with Powder-Coated Attachment Clips
- Color
- Red
- Load Capacity
- 150 lb
- Item
- Cube Truck Spring Lift Kit
- Includes
- Hardware, Platform and Springs
- For Use With
- 35LF39, 824D79, 824GE2, 824GE3
- For Truck Type
- Poly Truck
- Product Type
- Cube Truck Spring Lift Kit
- Platform Cover Material
- Vinyl
- Platform Base Material
- Steel Wire
- Compatible Manufacturer Model Number
- G12-RDX-PGA-4UNN, G12-RDX-PGC-4UNN, G12-RDX-PTA-4UNN, G12-RDX-PTC-4UNN
- Shell Material
- Vinyl-Covered Platform with Powder-Coated Attachment Clips
- Wire Color
- Red
- Compatible Product Type
- 35LF39, 824D79, 824GE2, 824GE3
Description
Spring Lift, Poly Truck
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.