Basket Truck, Vinyl, Wood

  • Mfr # G14-BBX-RVA-3UNN

  • Zoro # G212318914


product price:  $421.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-BBX-RVA-3UNN
Zoro #
G212318914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Height
27 7/8 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Cubic Foot Capacity
17.8 cu ft
Mobility Option
Manual
Cubic Yard Capacity
17.8 cu ft
Number of Compartments
1
Liner Style
Removable
Bushel Capacity
14 bu
Liner Color
Blue
Caster Wheel Type
Standard
Base Material
Wood
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Truck Style
Standard
Collapsible
No
End Style
Closed
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Uncoated
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Unassembled
Liner Material
Vinyl
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.