Basket Truck, Vinyl, Wood

  • Mfr # G14-EEW-PMA-3UNN

  • Zoro # G212318945


product price:  $345.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-EEW-PMA-3UNN
Zoro #
G212318945
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Height
27 3/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Mobility Option
Manual
Optional Lid
824JN4
Cubic Foot Capacity
17.8 cu ft
Number of Compartments
1
Bushel Capacity
14 bu
Cubic Yard Capacity
17.8 cu ft
Base Finish/Coating
Kiln Dried
Liner Color
Green
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Liner Material
Vinyl
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Collapsible
No
Number of Drain Holes
0
Caster Wheel Type
Standard
End Style
Closed
Caster Brake Type
No Brake Included

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.