Basket Truck, Vinyl, Wood

  • Mfr # G14-EEX-RVA-3UNN

  • Zoro # G912319037


product price:  $421.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-EEX-RVA-3UNN
Zoro #
G912319037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Inside Height
27 7/8 in
Caster Mounting Height
4 13/100 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Number of Compartments
1
Bushel Capacity
14 bu
Cubic Foot Capacity
17.8 cu ft
Cubic Yard Capacity
17.8 cu ft
Liner Style
Removable
Assembled/Unassembled
Unassembled
Base Finish/Coating
Uncoated
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster/Wheel Mounting Location
Corner
Liner Color
Green
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Collapsible
No
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Base Material
Wood
End Style
Closed
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.