Basket Truck, Vinyl, Wood

  • Mfr # G14-KKW-PMA-3UNN

  • Zoro # G312319095


product price:  $345.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G14-KKW-PMA-3UNN
Zoro #
G312319095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Height
27 3/4 in
Inside Length
39 1/4 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
17.8 cu ft
Bushel Capacity
14 bu
Mobility Option
Manual
Optional Lid
824JN4
Liner Style
Permanent
Cubic Foot Capacity
17.8 cu ft
Number of Compartments
1
Liner Material
Vinyl
Assembled/Unassembled
Assembled
End Style
Closed
Liner Color
Black
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Caster Mounting Type
Plate
Collapsible
No
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Base Material
Wood
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.