Basket Truck, Vinyl, Wood

  • Mfr # G14-NNW-PMA-3UNN

  • Zoro # G212319171


product price:  $345.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Brown
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-NNW-PMA-3UNN
Zoro #
G212319171
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Height
27 3/4 in
Caster Wheel Width
1 23/100 in
Inside Length
39 1/4 in

Details

Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JN4
Number of Compartments
1
Bushel Capacity
14 bu
Cubic Foot Capacity
17.8 cu ft
Liner Style
Permanent
Cubic Yard Capacity
17.8 cu ft
Mobility Option
Manual
Caster/Wheel Mounting Location
Corner
Collapsible
No
Truck Style
Standard
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Base Material
Wood
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
End Style
Closed
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Caster Core Material
Plastic
Liner Color
Brown

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.